Skip Content

Exit Sign,8-1/4 x 15In,GRN/WHT,Exit,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign, 8-1/4 x 15In, GRN/WHT, Exit, ENG

Price $431.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CE83
  • Mfr. Model # 80755B
  • UNSPSC # 55121704
  • Catalog Page # 2585
  • Catalog Group # D6988
  • Shipping Weight 3.12 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Sign
  • LegendExit
  • Legend StyleText and Symbol
  • LanguageEnglish
  • MaterialGlow-In-The-Dark Anodized steel
  • Mounting StyleSurface
  • Height8-1/4"
  • Width15"
  • Legend/Background ColorGreen/White
  • StandardsNFPA 101; OSHA 29 CFR 1910
  • Green Environmental AttributePhotoluminescent Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Glow-in-the-Dark Exit Signs
• Meet UL 924 standards and comply with NFPA Life Safety Code 101 and 2009 IBC
Nonelectric, nontoxic, and nonradioactive. Photoluminescent legend glows for 50+ hours. Framed signs have 7"H letters, a colored anodized steel enclosure, and 100% recyclable plastic frame. Include mounting bracket. Frameless signs are printed on vinyl film plastic and are visible from 50 ft. away. 6"H letters. Self-sticking arrows included. LEED points qualified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.