Skip Content

 
Emergency Phone Numbers Fire Dept.____ Police Dept.____ Ambulance____ Medical____ Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Emergency Phone Numbers Fire Dept.____ Police Dept.____ Ambulance____ Medical____ Sign

Technical Specs

  • Subject Matter Exit & Evacuation 
  • Item Fire Exit Sign 
  • Language English 
  • Legend Style Text 
  • Height 7" 
  • Mounting Style Surface 
  • Width 10" 
  • Legend/Background Color Red/Green 
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Keyword
  • evacuation 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Price
Qty
Please use Qty box to add item(s) to cart.
80279
Glow-In-The-Dark Plastic

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Glow-In-The-Dark Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/Green
80213
Glow-In-The-Dark Self-Adhesive Polyester

$15.22 / each

Enter location to check availability
Catalog Page #  NA

Price $15.22 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Glow-In-The-Dark Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms