Skip Content

Double Sided Tape,B-156 Foam,1 in,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Double Sided Tape, B-156 Foam, 1 in, White

Price $60.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6E356
  • Mfr. Model # 19811
  • UNSPSC # 31201505
  • Catalog Page # 2583
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Sided Tape
  • Material B-156 Foam
  • Color White
  • Shape Continuous Roll
  • Width 1"
  • Length 36 yd.
  • Thickness 62.5 mil
  • Liner Color White
  • Adhesive High Tack Synthetic Rubber
  • Performance Temp. 50 Degrees to 180 Degrees F
  • Tape Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Bradyfoam™ double-faced, foam mounting tape is coated on both sides with high-tack, high-shear synthetic rubber adhesive for indoor and outdoor applications. The tape is designed to bond well, even on rough and irregular surfaces. Minimum application temperature is 50°F and service range is 50°F to 180°F.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.