Skip Content

Door Kick Plate Exit Sign, Brushed Aluminum, Photoluminescent, 10" Height, 34" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Door Kick Plate Exit Sign, Brushed Aluminum, Photoluminescent, 10" Height, 34" Width

Price $292.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GPT8
  • Mfr. Model # 113063B
  • UNSPSC # 30171513
  • Catalog Page # N/A
  • Shipping Weight 3.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This BradyGlo™, high-performance, glow-in-the-dark kick plate EXIT sign features a photoluminescent legend that glows for 50+ hours and is visible from 50 ft. away. It is designed to be visible in total blackout and heavy smoke conditions. The photoluminescent sign is non-radioactive and non-electrical, requiring no wiring, batteries, or additional electricity to operate. Its aluminum construction features predrilled holes and installation hardware. It is also compliant with building codes 2009 IBC and NFPA 101, and can earn LEED points.

View More

Technical Specs

  • Item Door Kick Plate Exit Sign
  • Kick Plate Type Photoluminescent
  • Height 10"
  • Width 34"
  • Finish Dull 304
  • Material Brushed Aluminum
  • Thickness 0.120mm
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.