Skip Content

Danger Tag,5-3/4 x 3 In,OSHA,Brs,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25

Price $47.50 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6T895
  • Mfr. Model # 66050
  • UNSPSC # 46171511
  • Catalog Page # 2606
  • Catalog Group # E0363
  • Shipping Weight 0.26 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDanger Tag
  • MaterialEconomy Polyester
  • LegendDo Not Operate This Lock/Tag May Only Be Removed By
  • Reverse Side LegendThis Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks
  • Legend/Background ColorBlack, Red/White
  • Height5-3/4"
  • Width3"
  • Hole Size3/8"
  • GrommetBrass
  • Withstand Pull Force50 lb.
  • StandardsOSHA 1910.145, OSHA 1910.147, ANSI Z53.1-1967, ANSI Z535-2006
  • Includes(25) Tags, (25) Nylon Fasteners

Compliance and Restrictions

None

Details

These lockout tags are manufactured with durable polyester to help provide a write-on surface that keeps messages visible for an extended period of time.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.