Skip Content

Caut Tag,7 x 4 In,Bk/Yel,3/8 In,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10

Price $22.05 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CM85
  • Mfr. Model # 86602
  • UNSPSC # 55121503
  • Catalog Page # N/A
  • Catalog Group # F0915
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCaution Tag
  • MaterialEconomy Polyester
  • LegendDo Not Operate Electricians At Work
  • Reverse Side LegendDo Not Remove This Tag Remarks___
  • Legend/Background ColorBlack/Yellow
  • Height7"
  • Width4"
  • Hole Size3/8"
  • Withstand Pull Force50 lb.
  • StandardsOSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
  • Includes(10) Nylon Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These heavy-duty accident prevention tags are designed to meet OSHA Standard 1910.145 for accident prevention and the 50 lb. pull requirement in harsh plant environments. The polyester material helps to resist chemicals, and the textured, write-on surface allows plant managers to provide authorized signatures, dates, and other special instructions.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.