Skip Content

 
Cabinet Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cabinet Label


Technical Specs

  • Item Cabinet Label 
  • Language English 
Subject Matter
Please Select
Legend
Please Select
Material
Please Select
Legend/Background Color
Please Select
Height
Please Select
Width
Please Select
Metal Detectable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
30 Products
Compare /
Product #
Mfr.
Model #
Subject Matter
Legend
Material
Legend/Background Color
Height
Width
Metal Detectable
Price
Qty
Please use Qty box to add item(s) to cart.
60284
Chemical and Maintenance
Acid
Self-Adhesive Polyester
Red/Blue
3-1/2"
12"
No

$12.44 / each

Enter location to check availability
Catalog Page #  2368 

Price $12.44 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Acid
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Blue
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60261
Chemical and Maintenance
Acid
Self-Adhesive Polyester
Red/Blue
7"
24"
No

$18.09 / each

Enter location to check availability
Catalog Page #  NA

Price $18.09 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Acid
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Blue
  • Height 7"
  • Width 24"
  • Metal Detectable No
60288
Chemical and Maintenance
Chemical Storage
Self-Adhesive Polyester
Black/Yellow
3-1/2"
12"
No

$12.20 / each

Enter location to check availability
Catalog Page #  2368 

Price $12.20 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Chemical Storage
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60265
Chemical and Maintenance
Chemical Storage
Self-Adhesive Polyester
Black/Yellow
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Chemical Storage
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60298
Chemical and Maintenance
Oxidizers
Self-Adhesive Polyester
Yellow/Black
3-1/2"
12"
No

$9.03 / each

Enter location to check availability
Catalog Page #  NA

Price $9.03 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Oxidizers
  • Material Self-Adhesive Polyester
  • Legend/Background Color Yellow/Black
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
17754LS
Chemical and Maintenance
Radioactive Material
Self-Adhesive Laminated Polyester
Pink/Yellow
7"
24"
No

$17.09 / each

Enter location to check availability
Catalog Page #  NA

Price $17.09 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Radioactive Material
  • Material Self-Adhesive Laminated Polyester
  • Legend/Background Color Pink/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60303
Chemical and Maintenance
Solvents
Self-Adhesive Polyester
Red/Yellow
3-1/2"
12"
No

$9.21 / each

Enter location to check availability
Catalog Page #  NA

Price $9.21 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Solvents
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Yellow
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60280
Chemical and Maintenance
Solvents
Self-Adhesive Polyester
Red/Yellow
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Solvents
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60270
Chemical and Maintenance
Spill Response Equipment
Self-Adhesive Polyester
Green/White
7"
24"
No

$18.09 / each

Enter location to check availability
Catalog Page #  NA

Price $18.09 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Cabinet Label
  • Language English
  • Legend Spill Response Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 7"
  • Width 24"
  • Metal Detectable No
60286
Information
Base
Self-Adhesive Polyester
White/Black
3-1/2"
12"
No

$12.44 / each

Enter location to check availability
Catalog Page #  2368 

Price $12.44 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Base
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Black
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60263
Information
Base
Self-Adhesive Polyester
White/Black
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Base
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Black
  • Height 7"
  • Width 24"
  • Metal Detectable No
60287
Information
Caution Corrosive
Self-Adhesive Polyester
White/Blue
3-1/2"
12"
No

$12.20 / each

Enter location to check availability
Catalog Page #  2368 

Price $12.20 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Caution Corrosive
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Blue
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60290
Information
Confined Space Equipment
Self-Adhesive Polyester
Black/Yellow
3-1/2"
12"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Confined Space Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 12"
60295
Information
Haz Mat Response Equipment
Self-Adhesive Polyester
Black/Yellow
3-1/2"
12"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Haz Mat Response Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 12"
60275
Information
Oxidizers
Self-Adhesive Polyester
Yellow/Black
7"
24"

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Oxidizers
  • Material Self-Adhesive Polyester
  • Legend/Background Color Yellow/Black
  • Height 7"
  • Width 24"
60302
Information
Safety Equipment
Self-Adhesive Polyester
Green/White
3-1/2"
12"
No

$7.28 / each

Enter location to check availability
Catalog Page #  NA

Price $7.28 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Safety Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60293
Information
Spill Response Equipment
Self-Adhesive Polyester
Green/White
3-1/2"
12"
No

$11.90 / each

Enter location to check availability
Catalog Page #  2368 

Price $11.90 / each

Technical Specs

  • Subject Matter Information
  • Item Cabinet Label
  • Language English
  • Legend Spill Response Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60264
Instruction
Caution Corrosive
Self-Adhesive Polyester
White/Blue
7"
24"
No

$29.85 / each

Enter location to check availability
Catalog Page #  NA

Price $29.85 / each

Technical Specs

  • Subject Matter Instruction
  • Item Cabinet Label
  • Language English
  • Legend Caution Corrosive
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Blue
  • Height 7"
  • Width 24"
  • Metal Detectable No
60294
Instruction
Flammable Keep Fire Away
Self-Adhesive Polyester
Red/Yellow
3-1/2"
12"
No

$11.90 / each

Enter location to check availability
Catalog Page #  2368 

Price $11.90 / each

Technical Specs

  • Subject Matter Instruction
  • Item Cabinet Label
  • Language English
  • Legend Flammable Keep Fire Away
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Yellow
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60271
Instruction
Flammable Keep Fire Away
Self-Adhesive Polyester
Red/Yellow
7"
24"
No

$30.45 / each

Enter location to check availability
Catalog Page #  NA

Price $30.45 / each

Technical Specs

  • Subject Matter Instruction
  • Item Cabinet Label
  • Language English
  • Legend Flammable Keep Fire Away
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60297
Instruction
Not for Flammable Storage
Self-Adhesive Polyester
Black, Red/Yellow
3-1/2"
12"
No

$12.44 / each

Enter location to check availability
Catalog Page #  NA

Price $12.44 / each

Technical Specs

  • Subject Matter Instruction
  • Item Cabinet Label
  • Language English
  • Legend Not for Flammable Storage
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, Red/Yellow
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60274
Instruction
Not for Flammable Storage
Self-Adhesive Polyester
Black, Red/Yellow
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Instruction
  • Item Cabinet Label
  • Language English
  • Legend Not for Flammable Storage
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, Red/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60282
Machine/Equipment
Testing Equipment
Self-Adhesive Polyester
Black/White
7"
24"

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Subject Matter Machine/Equipment
  • Item Cabinet Label
  • Language English
  • Legend Testing Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/White
  • Height 7"
  • Width 24"
60267
Machine/Equipment
Testing Equipment
Self-Adhesive Polyester
Black/Yellow
7"
24"

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Subject Matter Machine/Equipment
  • Item Cabinet Label
  • Language English
  • Legend Testing Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 7"
  • Width 24"
60292
Personal Protection
First Aid Supplies
Self-Adhesive Polyester
White/Green
3-1/2"
12"
No

$12.44 / each

Enter location to check availability
Catalog Page #  2368 

Price $12.44 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend First Aid Supplies
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60272
Personal Protection
Haz Mat Response Equipment
Self-Adhesive Polyester
Black/Yellow
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend Haz Mat Response Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 7"
  • Width 24"
  • Metal Detectable No
60299
Personal Protection
Personal Protective Equipment
Self-Adhesive Polyester
Green/White
3-1/2"
12"
No

$15.48 / each

Enter location to check availability
Catalog Page #  NA

Price $15.48 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend Personal Protective Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 3-1/2"
  • Width 12"
  • Metal Detectable No
60276
Personal Protection
Personal Protective Equipment
Self-Adhesive Polyester
Green/White
7"
24"
No

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend Personal Protective Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 7"
  • Width 24"
  • Metal Detectable No
60301
Personal Protection
Respirators
Self-Adhesive Polyester
Green/White
3-1/2"
12"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend Respirators
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 3-1/2"
  • Width 12"
60278
Personal Protection
Respirators
Self-Adhesive Polyester
Green/White
7"
24"

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Cabinet Label
  • Language English
  • Legend Respirators
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 7"
  • Width 24"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More