Skip Content

 
Biohazard Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Biohazard Label


Technical Specs

  • Item Biohazard Label 
  • Language English 
  • Metal Detectable No 
Subject Matter
Please Select
Legend
Please Select
Material
Please Select
Legend/Background Color
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Subject Matter
Legend
Material
Legend/Background Color
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
31264LS
Biohazard
Biohazard/Peligro Biologico
Paper
Red/Orange
5"
3-1/2"

$11.71 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $11.71 / pkg. of 25

Technical Specs

  • Subject Matter Biohazard
  • Item Biohazard Label
  • Language English
  • Legend Biohazard/Peligro Biologico
  • Material Paper
  • Legend/Background Color Red/Orange
  • Height 5"
  • Width 3-1/2"
  • Metal Detectable No
20334LS
Biohazard
Biohazard
Self-Adhesive Laminated Polyester
Black/Orange
3-1/2"
5"

$43.55 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $43.55 / pkg. of 20

Technical Specs

  • Subject Matter Biohazard
  • Item Biohazard Label
  • Language English
  • Legend Biohazard
  • Material Self-Adhesive Laminated Polyester
  • Legend/Background Color Black/Orange
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
18766LS
Biohazard
Biohazard
Self-Adhesive Laminated Polyester
Black/Orange
5"
3-1/2"

$43.55 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $43.55 / pkg. of 20

Technical Specs

  • Subject Matter Biohazard
  • Item Biohazard Label
  • Language English
  • Legend Biohazard
  • Material Self-Adhesive Laminated Polyester
  • Legend/Background Color Black/Orange
  • Height 5"
  • Width 3-1/2"
  • Metal Detectable No
31419LS
Biohazard
Biohazard with Pictogram
Self-Adhesive Polyester
Black/Orange
10"
7"

$59.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $59.85 / pkg. of 10

Technical Specs

  • Subject Matter Biohazard
  • Item Biohazard Label
  • Language English
  • Legend Biohazard with Pictogram
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Orange
  • Height 10"
  • Width 7"
  • Metal Detectable No
20329LS
Information
No Food or Drink
Self-Adhesive Laminated Polyester
Black/Orange
5"
3-1/2"

$43.55 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $43.55 / pkg. of 20

Technical Specs

  • Subject Matter Information
  • Item Biohazard Label
  • Language English
  • Legend No Food or Drink
  • Material Self-Adhesive Laminated Polyester
  • Legend/Background Color Black/Orange
  • Height 5"
  • Width 3-1/2"
  • Metal Detectable No
22348LS
Personal Protection
Biohazard
Paper
Black/Orange
2"
4"

$20.81 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $20.81 / pkg. of 100

Technical Specs

  • Subject Matter Personal Protection
  • Item Biohazard Label
  • Language English
  • Legend Biohazard
  • Material Paper
  • Legend/Background Color Black/Orange
  • Height 2"
  • Width 4"
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms