Skip Content

 
Barricade Tape, Caution Do Not Enter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Tape, Caution Do Not Enter

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Caution Do Not Enter 
  • Color Yellow/Black 
  • Roll Width 3" 
Roll Length
Please Select
Thickness
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Roll Length
Thickness
Material
Price
Qty
Please use Qty box to add item(s) to cart.
91451
1000 ft.
3 mil
Polyethylene

$79.90 / each

Enter location to check availability
Catalog Page #  NA

Price $79.90 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution Do Not Enter
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
91224
200 ft.
3 mil
Polyethylene

$45.00 / each

Enter location to check availability
Catalog Page #  NA

Price $45.00 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution Do Not Enter
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 200 ft.
  • Thickness 3 mil
  • Material Polyethylene
91102
500 ft.
4 mil
Reinforced Polypropylene

$104.85 / each

Enter location to check availability
Catalog Page #  NA

Price $104.85 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution Do Not Enter
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 500 ft.
  • Thickness 4 mil
  • Material Reinforced Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More