Skip Content

 
3 In 1 Spring Foot Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 In 1 Spring Foot Valve

Technical Specs

  • Sub-Category Acetal Resin Copolymer 
  • Item Spring Foot Valve 
  • Material of Construction Acetal Resin Copolymer 
  • Connection Type FNPT 
  • Seal Material Buna N 
Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
SFV-75
3/4"
4-29/32"
1-19/64"

$22.74 / each

Enter location to check availability
Catalog Page #  3310 

Price $22.74 / each

Technical Specs

  • Sub-Category Acetal Resin Copolymer
  • Item Spring Foot Valve
  • Material of Construction Acetal Resin Copolymer
  • Size 3/4"
  • Connection Type FNPT
  • Length 4-29/32"
  • Width 1-19/64"
  • Seal Material Buna N
SFV-100
1"
5-3/8"
1-19/32"

$24.72 / each

Enter location to check availability
Catalog Page #  3310 

Price $24.72 / each

Technical Specs

  • Sub-Category Acetal Resin Copolymer
  • Item Spring Foot Valve
  • Material of Construction Acetal Resin Copolymer
  • Size 1"
  • Connection Type FNPT
  • Length 5-3/8"
  • Width 1-19/32"
  • Seal Material Buna N
SFV-125
1-1/4"
6-1/8"
2"

$37.45 / each

Enter location to check availability
Catalog Page #  3310 

Price $37.45 / each

Technical Specs

  • Sub-Category Acetal Resin Copolymer
  • Item Spring Foot Valve
  • Material of Construction Acetal Resin Copolymer
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 6-1/8"
  • Width 2"
  • Seal Material Buna N
SFV-150
1-1/2"
7-3/16"
2-19/64"

$44.90 / each

Enter location to check availability
Catalog Page #  3310 

Price $44.90 / each

Technical Specs

  • Sub-Category Acetal Resin Copolymer
  • Item Spring Foot Valve
  • Material of Construction Acetal Resin Copolymer
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 7-3/16"
  • Width 2-19/64"
  • Seal Material Buna N
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More