Skip Content

Wardrobe Z Locker, Assembled, Two Tier, 15" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wardrobe Z Locker, Assembled, Two Tier, 15" Overall Width

Price $784.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PHC2
  • Mfr. Model # LK151572ZHV-203
  • UNSPSC # 56101530
  • Catalog Page # N/A
  • Catalog Group # F8487
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wardrobe Z Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Tier Two
  • Hooks per Opening (1) Plastic Ceiling Hook in Each Opening
  • Opening Width 11-1/4"
  • Opening Depth 14-1/8"
  • Opening Height 47"
  • Overall Width 15"
  • Overall Depth 15"
  • Overall Height 72"
  • Color Deep Blue
  • Material 30% Pre-Consumer Recycled HDPE Plastic
  • Finish Matte Texture
  • Handle Type ADA Compliant Molded Plastic
  • Lock Type STD Hasp
  • Includes Number Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.