Skip Content

Upper Tank Assembly,Use With 4YF98 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upper Tank Assembly, Use With 4YF98

Price $202.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FBG3
  • Mfr. Model # 133-140
  • UNSPSC # 46181810
  • Catalog Page # 2228
  • Shipping Weight 3.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This upper tank assembly is for use with eyewash station No. 4YF98.

View More

Technical Specs

  • Item Upper Tank Assembly
  • For Use With Mfr. No. S19-921
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 2 out of 5 by we have had to replaceTHE upper tanks 2 or 3 times and buy more solution also, each time. Made cheap and they charge 158.00 bucks. not worth IT!!! October 21, 2013
Rated 3 out of 5 by Tank works well but is too "fragile" any slightly hard bump causes acrack that leaks. May 31, 2013
  • 2016-05-04 T22:27:05.666-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1FBG3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.