Skip Content

Washfountain,Corner,110/24 VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Washfountain, Corner, 110/24 VAC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3FLX4
  • Mfr. Model # S93-645
  • UNSPSC # 46182402
  • Catalog Page # N/A
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shallow Bowl Washfountain
  • Type Corner
  • Material of Construction Stainless Steel
  • Operation Type Infrared Sensor
  • People Served 3
  • Operating PSI Range 20-80
  • Flow Rate (GPM) 0.50 (Per Spray Head)
  • Water Connection (In.) 1/2
  • Connection Drain (In.) 1-1/2
  • Drain Type Off Line Vent with Supplies from Below
  • Voltage Type 110/24 VAC
  • Overall Length (In.) 54
  • Overall Width (In.) 43-3/4
  • Overall Height (In.) 45-5/8
  • Basin Height (In.) 33-7/16
  • ADA Compliant Yes
  • Standards ADA Compliant, UPC
  • Includes Soap Dispenser
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm or Less
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.