Skip Content

 
Mixing Valve, Low-Lead Glass-Filled Polysultone and Thermoplastic Polymer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mixing Valve, Low-Lead Glass-Filled Polysultone and Thermoplastic Polymer

Technical Specs

  • Item Mixing Valve 
  • Body Material Glass-Filled Polysulfone 
  • Max. Pressure 125 psi 
Flow Rate
Please Select
Inlet Type
Please Select
Outlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Temp. Range
Please Select
Overall Height
Please Select
Overall Width
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BRADLEY 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Inlet Type
Outlet Type
Inlet Size
Outlet Size
Temp. Range
Overall Height
Overall Width
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
S59-4000BY
0.35 to 5.5 gpm
Compression
Compression
3/8"
3/8"
95 Degrees to 125 Degrees F
5"
1-7/8"
Low Lead Compliant
Certified Low Lead Compliant

$138.75 / each

Enter location to check availability
Catalog Page #  3635 

Price $138.75 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.35 to 5.5 gpm
  • Inlet Type Compression
  • Outlet Type Compression
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Temp. Range 95 Degrees to 125 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 5"
  • Overall Width 1-7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S59-4000A
0.35 to 5.5 gpm
Compression
Compression
3/8"
3/8"
95 Degrees to 125 Degrees F
5"
1-7/8"
Low Lead Compliant
Certified Low Lead Compliant

$114.30 / each

Enter location to check availability
Catalog Page #  3635 

Price $114.30 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.35 to 5.5 gpm
  • Inlet Type Compression
  • Outlet Type Compression
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Temp. Range 95 Degrees to 125 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 5"
  • Overall Width 1-7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S59-4000
0.35 to 5.5 gpm
MNPT
MNPT
1/2"
1/2"
95 Degrees to 125 Degrees F
4-1/8"
1-7/8"
Low Lead Compliant
Certified Low Lead Compliant

$99.20 / each

Enter location to check availability
Catalog Page #  3635 

Price $99.20 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.35 to 5.5 gpm
  • Inlet Type MNPT
  • Outlet Type MNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 95 Degrees to 125 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 4-1/8"
  • Overall Width 1-7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S59-4016X
0.5 to 11 gpm
PEX
PEX
1/2"
1/2"
59 Degrees to 140 Degrees F
6-1/2"
2-1/4"

$191.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $191.50 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.5 to 11 gpm
  • Inlet Type PEX
  • Outlet Type PEX
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 59 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 6-1/2"
  • Overall Width 2-1/4"
S59-4016Y
0.5 to 11 gpm
PEX
PEX
3/4"
3/4"
59 Degrees to 140 Degrees F
6-1/2"
2-1/4"

$209.25 / each

Enter location to check availability
Catalog Page #  3635 

Price $209.25 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.5 to 11 gpm
  • Inlet Type PEX
  • Outlet Type PEX
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Temp. Range 59 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 6-1/2"
  • Overall Width 2-1/4"
S59-4016D
0.5 to 15 gpm
MNPT/Sweat
MNPT/Sweat
1/2"
1/2"
95 Degrees to 125 Degrees F
7"
2-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$181.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $181.50 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.5 to 15 gpm
  • Inlet Type MNPT/Sweat
  • Outlet Type MNPT/Sweat
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 95 Degrees to 125 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 7"
  • Overall Width 2-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S59-4016N
0.5 to 15 gpm
MNPT
MNPT
3/4"
3/4"
59 Degrees to 140 Degrees F
7"
2-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$196.75 / each

Enter location to check availability
Catalog Page #  3635 

Price $196.75 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.5 to 15 gpm
  • Inlet Type MNPT
  • Outlet Type MNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Temp. Range 59 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 7"
  • Overall Width 2-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S59-4016S
0.5 to 15 gpm
Sweat
Sweat
3/4"
3/4"
59 Degrees to 140 Degrees F
6-1/2"
2-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$195.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $195.50 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Glass-Filled Polysulfone
  • Flow Rate 0.5 to 15 gpm
  • Inlet Type Sweat
  • Outlet Type Sweat
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Temp. Range 59 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 6-1/2"
  • Overall Width 2-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More