Skip Content

Mixing Valve,Bronze,26 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mixing Valve, Bronze, 26 gpm

Price $1,239.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YF95
  • Mfr. Model # S19-2100
  • UNSPSC # 40141609
  • Catalog Page # 2453
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 26 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Temp. Range 65 Degrees to 95 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 22-3/4"
  • Overall Width 5-1/8"
  • Inlet Temperature (Cold) 120 Degrees to 140 Degrees F
  • Inlet Temperature (Hot) 180 Degrees F
  • For Use With Emergency Fixtures
  • Standards ANSI Z358.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: IL.


In the event of hot water supply failure, a single valve permits cold water bypass. Bradley® Thermostatic Mixing Valve blends hot and cold water to a comfortable flushing temperature. Liquid-filled thermostat maintains water temperature within ±3˚F of desired temperature. If the cold water supply fails, the hot water shut-off automatically shuts off hot water supply to prevent risk of scalding. Built-in strainer check stops prevent the exchange of cold and hot water supply and vice versa. Thermostatic Mixing Valve accommodates one drench shower or multiple eye/face washes. Flow rate at 30 psi is 36 gpm.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.