Skip Content

Mixing Valve,Bronze,7 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mixing Valve, Bronze, 7 gpm

Price $803.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YF93
  • Mfr. Model # S19-2000
  • UNSPSC # 40141609
  • Catalog Page # 2453
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMixing Valve
  • Body MaterialBronze
  • Flow Rate7 gpm
  • Inlet TypeNPT
  • Outlet TypeNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Temp. Range65 Degrees to 95 Degrees F
  • Max. Pressure125 psi
  • Overall Height8-3/8"
  • Overall Width5-1/2"
  • Inlet Temperature (Cold)120 Degrees to 140 Degrees F
  • Inlet Temperature (Hot)180 Degrees F
  • For Use WithEmergency Fixtures
  • StandardsANSI Z358.1
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    In the event of hot water supply failure, a single valve permits cold water bypass. Bradley® Thermostatic Mixing Valve blends hot and cold water to a comfortable flushing temperature. Liquid-filled thermostat maintains water temperature within ±3˚F of desired temperature. If the cold water supply fails, the hot water shut-off automatically shuts off hot water supply to prevent risk of scalding. Built-in strainer check stops prevent the exchange of cold and hot water supply and vice versa. Thermostatic Mixing Valve accommodates up to three eye washes or one eye/face wash. 8 gpm at 30 psi.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I have an old model of the mixing valve and there is no more adjustment in the temp.the new valve shows a different motor face is there a replacement that will cover the faces one hole to the cover bonnet with 4 holes ?
    3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about plumberjoe3511tuhscampus is loaded.
    Additional information about plumberjoe3511tuhscampus could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Thank you for your inquiry. We do have service parts available for our mixing valves. Please contact your Grainger representative for the available options.
    3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about "Bradley Corporation" is loaded.
    Additional information about "Bradley Corporation" could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Has staff answer
     
    1 answer

    Valve, Mixing

    are there any valve on this mixer to adjust the temperature up or down?
    Gender: Male
    Field of Industry:: Engineering
    Product used for:: steam and cold water mixing
    2 years, 11 months ago
    by
    Jamaica
    Read all my Q&A
     
    Please wait while more information about Mirrow is loaded.
    Additional information about Mirrow could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per information provided by the supplier. To adjust the
    temperature, follow the procedure below:
    • remove the top screw to expose the set screw
    • using a 5/32" hex-head Allen key, turn the set
    screw counterclockwise to increase the
    temperature or clockwise to decrease the
    temperature.
    2 years, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AngelaK is loaded.
    Additional information about AngelaK could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-02T20:14:38.969-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4YF93, prod, sort_default
    1 of 1
    • 2015-05-02T20:14:38.971-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4YF93, prod, sort_default
    1 of 1