Skip Content

Lavatory System Single Station,Sld Srfc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lavatory System Single Station, Sld Srfc

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 23MU39
  • Mfr. Model # S93-693
  • UNSPSC # 30181504
  • Catalog Page # N/A
  • Shipping Weight 51.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall-hung unit features chemical-, stain-, burn-, and impact-resistant solid Terreon® surface that is easily repaired. Ligature-resistant design and an infrared sensor that allows hands-free operation. Includes flexible stainless steel supply connection, P-trap, grid strainer, tailpiece, and a battery.

View More

Technical Specs

  • Item Wash Fountain
  • Material of Construction Solid Surface
  • Color Sandtrap
  • Operation Type Battery Infrared
  • People Served 1
  • Operating PSI Range 20-80
  • Flow Rate (GPM) 0.24
  • Water Connection (In.) 1/2
  • Connection Drain (In.) 1/2
  • Drain Type P-Trap
  • Voltage Type 6VDC
  • Overall Length (In.) 21-1/4
  • Overall Width (In.) 21-1/4
  • Basin Height (In.) 3-1/2
  • Basin Depth (In.) 15-1/2
  • ADA Compliant Yes
  • Compliance cUPC
  • Standards IGC 156, CSA B45 Series (R08), ASME A112.18.1/CSA B125.1 , ANSI Z124.3, Z124.6, ANSI/ ICPA SS-1
  • Includes Battery, Flexible Stainless Steel Supply Connection, P-Trap, Grid Strainer and Tailpiece
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm or Less
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.