Skip Content

Heated Eye Wash Station15 gal. Capacity, Pop Off Covers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heated Eye Wash Station15 gal. Capacity, Pop Off Covers

Price $3,219.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9F558
  • Mfr. Model # S19-788H
  • UNSPSC # 46181810
  • Catalog Page # 2447
  • Shipping Weight 33.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeated Eye Wash Station
  • Capacity15 gal.
  • Tank MaterialStainless Steel
  • Height44-1/4"
  • Diameter14"
  • Ball Valve Type1/2" IPS Chrome Plated Brass
  • Pressure PortTire Filler (Clean Air) and Pressure Relief
  • Head Dia.1"
  • Flow Rate0.4 gpm
  • CoversPop Off
  • Weight Empty37 lb.
  • Weight Full112 lb.
  • StandardsANSI Z358.1-2014
  • Includes510-Watt 120VAC Heating Jacket, Inspection Tag, Sign and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

15-gal. Portable Pressurized Eye Wash provides instant relief in emergencies when a plumbed water supply is unavailable. Stainless steel tank has pressure gauge and automatic relief valve to prevent over-pressurization. All metal parts are chrome-plated. Twin brass spray heads have automatic, soft-flow control and stay-open valve. Push handle starts flow. An 8L hand-held drench hose allows full body coverage. Operates by squeeze handle. Carry handles on both sides. Flow rate at 30 psi is 0.4 gpm for eye washes and 3 gpm for drench hoses. Heater Jacket helps keep water warm in cold weather. Units with Heater Jacket do not include Drench Hose.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Drench Hose

Can the drench hose option be used with this portable pressurized heated eyewash unit?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleK is loaded.
Additional information about MichelleK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry. The drench hose option can not be used with the heater jacket. There is no insulating or heat tracing to keep the hose from freezing.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about "Bradley Corporation" is loaded.
Additional information about "Bradley Corporation" could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need to know what the continuous length in time that this product will wash for. I have chemicals employees work with that require a 30 minute wash listed on MSDS
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about mad2build is loaded.
Additional information about mad2build could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger was able to reach out to the manufacturer Bradley Mfg. regarding your question. The regulator on this is factory set to dispense this 15 gallon tank at a rate of .4 gallons per minute. At this rate, there is a 37.5 fluid flush for this portable heated eyewash. Provided there is no manipulation to the .4 gpm flow set on this regulator there will be a flush time of longer than your required 30 minutes.

Thank you for contacting Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Thank you for your inquiry. This 15-gallon unit does meet or exceed the American National
Standard Z358.1?2009 as an eyewash unit and will provide the ANSI required continuous15 minute flush when used as an eyewash.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about "Bradley Corporation" is loaded.
Additional information about "Bradley Corporation" could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:47.326-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9F558, prod, sort_default
1 of 1
  • 2015-09-02T19:42:47.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9F558, prod, sort_default
1 of 1