Skip Content

Foot Control Treadle Kit,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Foot Control Treadle Kit, Gray

Price $176.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9HZ90
  • Mfr. Model # S45-572
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 1.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Foot Control Pedal as an alternative means of actuating eye/facewash, leaving hands free. 5 lb. Includes all necessary fittings for attaching to Bradley Combination Shower/Eye Wash Combination Stations for hand or foot operation, sold separately.

Bradley Foot Control Pedal adds hands-free access to emergency shower/eye wash stations
• Made from corrosion-resistant materials
• Easy to install

View More

Technical Specs

  • Item Foot Control Treadle Kit
  • Material Stainless Steel w/Steel Chain
  • Color Gray
  • Length 14"
  • Width 5"
  • Height 1-1/2"
  • For Use With Plastic or Stainless Steel Eyewash and Eye/Facewash Stations
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.