Skip Content

Eye Wash w/ Drench Hose, 15 gal. Capacity, Pop Off Covers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye Wash w/ Drench Hose, 15 gal. Capacity, Pop Off Covers

Price $1,736.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4R983
  • Mfr. Model # S19-788
  • UNSPSC # 46181810
  • Catalog Page # 2222
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eye Wash w/ Drench Hose
  • Capacity 15 gal.
  • Tank Material Stainless Steel
  • Height 43-7/8"
  • Diameter 12-1/4"
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Pressure Port Tire Filler (Clean Air) and Pressure Relief
  • Head Dia. 1"
  • Flow Rate 0.4 gpm
  • Covers Pop Off
  • Weight Empty 28 lb.
  • Weight Full 103 lb.
  • Standards ANSI Z358.1-2014
  • Includes 8 ft. Drench Hose, Inspection Tag, Sign and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Without seeing a manual on this equipment it is difficult to understand if it is an item we can maintain.

Does this require a specialized dealer to repressurize or can it be accomplished by our maintence personnel with an aircompressor?

OR does it have to be maintained by a company like fire extinguishers have to be serviced and annually inspected.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Kelsafety is loaded.
Additional information about Kelsafety could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry. This pressurized unit does not need a specialized dealer to maintain. Someone in your maintenance department should be able to re-pressurize themselves using a compressor or air supply. The unit will come with operation instructions.
8 months ago
by
Read all my Q&A
 
Please wait while more information about "Bradley Corporation" is loaded.
Additional information about "Bradley Corporation" could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
How often does it need to be serviced?
How is it repressorized?
How often does the water need to be replaced?
Is there an additive that needs to be put in? How often? Can it be added without having to have the container repressurized?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Kelsafety is loaded.
Additional information about Kelsafety could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry. The unit should be tested/activated weekly per the ANSI guidelines. How often the water needs to be changed depends on the water quality and whether an eyewash preservative is being used. You would follow the instructions of manufacture of the preservative as to how often to change water. The unit is pressurized using pressure equipment or supply (clean and free of oil contaminants) capable of up to 100 psi. To change out water/preservative the unit would need to be de-pressurized to open, then re-pressurized after changing out the water/preservative.
8 months ago
by
Read all my Q&A
 
Please wait while more information about "Bradley Corporation" is loaded.
Additional information about "Bradley Corporation" could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

Is the picture for this item upside down?

Without the product being flipped 180 degrees, what forces the water out of the eye flush valves and/or drench hose?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SteveB is loaded.
Additional information about SteveB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry. The picture of the Pressurized Eye/Face Wash Unit is showing in the correct postion, with the eyewash yoke assembly facing up. When activated by pushing on the handle, the water will flow from the eyewash sprayheads due to the pressurization of the unit. Air pressure equipment or supply (clean and free of oil contaminants) capable of up to 100 psi is required to pressurize once tank is filled with potable water. The pressure is what forces the water up and out of the sprayheads.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about "Bradley Corporation" is loaded.
Additional information about "Bradley Corporation" could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This picture is not upside down, 8-ft. drench hose with handheld squeeze valve. Stainless steel push handle activates 2 eyewash heads to rinse face and body. If you have additional questions on the use of this product please contact our customer service department at 1-800-Grainger.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:12.401-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4R983, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:12.402-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4R983, prod, sort_default
1 of 1