Skip Content

Emergency Shower,Horizontal,Flush,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Shower, Horizontal, Flush, 20 gpm

Price $516.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVF9
  • Mfr. Model # S19-120FM
  • UNSPSC # 30181503
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Showers deliver a deluge of water to rapidly dilute or wash away contaminants. Corrosion resistant stainless steel 10"-dia. shower head. Galvanized steel pipes protected with Bradtect™ safety yellow coating. Stainless steel pull rod with triangular handle activates water flow.
Horizontal Shower with Ceiling Flush-Mount conceals pipes above a finished ceiling and lets you add a shower without disturbing the appearance of finished interiors. Flow Rate at 30 psi: 20 gpm.

View More

Technical Specs

  • Item Emergency Shower
  • Mounting Horizontal, Flush
  • Shower Head Material Plastic
  • Head Dia. 3.1"
  • Shower Head Activates By Pull Rod
  • Flow Rate 20 gpm
  • Ball Valve Type 1" NPT Brass Stay Open
  • Handle Material Stainless Steel
  • Handle Length 36"
  • Fitting Size 1" NPT
  • Pipe Material Stainless Steel
  • Pipe Dimensions 12"L x 1" Dia.
  • Standards ANSI Z358.1-2009
  • Includes Flush Mount Plate, Sign, Inspection Tag and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.