Skip Content

Drench Shower With Eyewash,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shower With Eyewash, Yellow

Price $1,108.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DGX2
  • Mfr. Model # S19314PDCFW
  • UNSPSC # 46182402
  • Catalog Page # 2451
  • Shipping Weight 42.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower With Eyewash
  • Pipe MaterialGalvanized Steel
  • Eyewash Bowl MaterialPlastic
  • Shower Head MaterialPlastic
  • ColorYellow
  • Head Dia.3-1/9"
  • Bowl Dia.13"
  • Eye Wash Activates ByFlag Push Handle
  • Shower Head Activates ByPull Handle
  • Fitting Size1-1/4"
  • Fitting MaterialGalvanized Steel
  • MountingFree Standing
  • StandardsANSI Z358.1-2014
  • IncludesIntegral Dust Cover, High Visibility Safety Sign, Inspection Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The best way to remove contaminates completely is to keep them at bay. Supply and water pipes on this Halo Combination Shower with Eye/Face Wash and Dust Cover are separate to avoid contamination from the clean inlet and waste water. Includes effective washdown protection for the eyes and face. Self-draining Aquaduct™ removes standing water from the spray head, reducing the risk of contaminated stagnant water. The integral strainer reduces debris in the water and prevents clogging. Spintec™ Showerhead provides even, consistent distribution of water for a thorough washdown. The contour design of the larger bowl, compared to previous models, systematically funnels water into the drain. Dust cover keeps unit clean and ready for emergencies—cap is hinged for a more secure hold. Halo Combination Shower with Eye/Face Wash and Dust Cover shipped assembled.
Flow Rate at 30 psi: Shower 20 gpm; Eye/Face Wash 3 gpm.

Repair Parts

Displaying repair parts for model:
  • S19314PDCFW

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

measurements

What is the height and width of the shower/eyewash product number 6DGX2,

thanks,
Monty
5 months ago
by
Read all my Q&A
 
Please wait while more information about MontyC is loaded.
Additional information about MontyC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The over all heigth of this unit 94-1/3" . I will send you spec sheet of this unit. Thank you for using Grainger.com Ask & Answer.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:51.195-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGX2, prod, sort_default
1 of 1
  • 2015-05-22T19:58:51.197-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGX2, prod, sort_default
1 of 1