Skip Content

Cup Strainer,For Stainless Eyewash Bowl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cup Strainer, For Stainless Eyewash Bowl

Price $33.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 06053 (Change)

Go

Invalid Zip Code

SOUTHINGTON branch 346

  • Item # 1FBF5
  • Mfr. Model # 173-009
  • UNSPSC # 46181810
  • Catalog Page # 2453
  • Shipping Weight 0.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCup Strainer
  • TypeFor Stainless Steel Eyewash Bowl
  • For Use WithMfr. No. S19-210B, S19-220T, S19-310AC, S19-310SS, S19-310UU, S19-220B, S19-220DC, S19-310BF, S19-310DC, S19-310DCFW, S19-210DC, S19-210Y, S19-310SBFW, S19-310BFSS, S19-220DCFW, and S19-220BBF

Compliance and Restrictions

None

Details

Provides fast supplemental treatment for eye and skin contamination. May be used in conjunction with safety shower/eye wash stations.

ABS plastic, perforated spray heads deliver a soft, controlled spray for cleaning eyes, face and body. Squeeze handle activates water flow until manually closed. Units maintain steady, even flow under varying water supply conditions. Protective covers keep spray heads clean and free from contaminants. 8'L reinforced thermoplastic hose with wall hook for easy storage. Valve is chrome-plated brass with ABS plastic sprayheads.

Water Supply:3/8" IPS male with 1/2" IPS female reducer coupling.
Flow Rate at 30 psi: Exceeds 3 gpm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.