Skip Content

Infection Prevention Station, Number of Compartments 5, Clear ABS Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Infection Prevention Station, Number of Compartments 5, Clear ABS Plastic

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6LJK7
  • Mfr. Model # LD-007
  • UNSPSC # 42132201
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unimed-Midwest Triple Glove Box Protection Organizer keeps personal protection equipment (PPE) organized. Storing multiple supplies in one place makes them easier to access and helps health care workers meet compliance requirements. Protection Organizer holds and dispenses boxes of gloves, one procedure mask box, one face shield box and a variety of flat-packed gowns. Neutral ABS plastic construction will match any decor and is durable enough to stand up to daily use. Holds three boxes of gloves. 25-1/4"H x 16-1/2"L x 4-1/2"D.

View More

Technical Specs

  • Item Infection Prevention Station
  • Overall Height 25-1/4"
  • Overall Width 16-5/8"
  • Overall Depth 4-1/2"
  • Number of Compartments 5
  • Mounting Style Wall
  • Material ABS Plastic
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.