Skip Content

Multi Use Dispenser,22-3/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Use Dispenser, 22-3/4 In. W

Price $295.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LJK6
  • Mfr. Model # LD-037
  • UNSPSC # 42132201
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfection Prevention Station
  • Overall Height20-1/2"
  • Overall Width22-3/4"
  • Overall Depth4-3/4"
  • Number of Compartments5
  • Mounting StyleWall
  • MaterialABS Plastic
  • ColorClear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Unimed-Midwest Opaque Double Glove Box Protection Organizer keeps personal protection equipment (PPE) organized. Storing multiple supplies in one place makes them easier to access and helps health care workers meet compliance requirements. Protection Organizer holds and dispenses boxes of gloves, one procedure mask box, one face shield box and a variety of flat-packed gowns. Neutral ABS plastic construction will match any decor and is durable enough to stand up to daily use. Holds two boxes of gloves. Opaque. 20-1/4"H x 22-3/4"L x 4-3/4"D.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.