Skip Content

LED Flare close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Flare

BOUTON OPTICAL


Technical Specs

  • ItemLED Flare 
  • Shell ColorLime Yellow 
  • Number of LEDs
  • Power Source(2) D Batteries (Not Included) 
  • Diameter1-5/8" 
  • Height8" 
BrandBOUTON OPTICAL 
LED Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Color
Availability
Price
Qty
9XR45
Amber

$71.60 / each

LED Flare,LED Color Amber
Catalog Page #  NA

Price: $71.60 / each

Technical Specs

  • ItemLED Flare
  • LED ColorAmber
  • Shell ColorLime Yellow
  • Number of LEDs8
  • Power Source(2) D Batteries (Not Included)
  • Diameter1-5/8"
  • Height8"
9XXM9
Red

$71.60 / each

LED Flare,LED Color Red
Catalog Page #  NA

Price: $71.60 / each

Technical Specs

  • ItemLED Flare
  • LED ColorRed
  • Shell ColorLime Yellow
  • Number of LEDs8
  • Power Source(2) D Batteries (Not Included)
  • Diameter1-5/8"
  • Height8"