Skip Content

Gear,Spur,16 Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

How can we improve our Product Images?

Gear, Spur, 16 Pitch

Price $27.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1L956
  • Mfr. Model # NB16B
  • NSN # 3020-00-239-5683
  • UNSPSC # 31171707
  • Catalog Page # 226
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpur Gear
  • Pitch16
  • Pitch Dia. (In.)1.000
  • Face Width (In.)0.500
  • Number of Teeth16
  • Bore Dia. (In.)0.500
  • Outside Dia. (In.)1.125
  • Overall Length (In.)0.940
  • Hub Dia. (In.)0.81
  • Hub Projection (In.)0.44
  • Pressure Angle (Deg.)14 1/2
  • KeywayNone
  • SetscrewNot Included
  • MaterialSteel
  • For Use With1L900
  • Agency ComplianceAGMA
  • FunctionTransmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
because i have a 1/18 scale and my spur gear broke i need a new one
6 months ago
by
Read all my Q&A
 
Please wait while more information about theswagerboss is loaded.
Additional information about theswagerboss could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several references to a gear regarding pitch. Pitch circle, pitch angle, pitch cone, pitch cylinder, etc. Give us a call so we can get an answer to your question. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:18.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1L956, prod, sort_default
1 of 1
  • 2015-08-31T19:50:18.303-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1L956, prod, sort_default
1 of 1