Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BOSTON GEAR

Washdown 316 Stainless Steel C-Face Speed Reducer, Single Output, 600 lb. Overhung Load

  • Item # 3ZGG1
  • Mfr. Model # SSF718-60K-B5-GS1
  • Catalog Page # N/A
  • UNSPSC # 26111503
Washdown 316 Stainless Steel C-Face Speed Reducer, Single Output, 600 lb. Overhung Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,067.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Duty Washdown
  • Input RPM 1750
  • Nominal Output RPM 29
  • Worm Center Distance 1.75"
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 600 lb.
  • Nominal Ratio 60:1
  • Max. Input HP 0.3
  • Max. Output Torque 440 in.-lb.
  • Output Torque @ 1/40 HP 3600 in.-lb.
  • Output Torque @ 1/4 HP 223 in.-lb.
  • Output Torque @ 1/3 HP 335 in.-lb.
  • Output Torque @ 1/2 HP 440 in.-lb.
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Base Optional
  • Mounting Any Position
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Tapered Roller
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Gear Material Hardened and Ground Steel
  • Worm Gear Material Bronze
  • Housing Material 316 Stainless Steel
  • Finish 316 Stainless Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 7/8"
  • Output Shaft Height 2-1/16"
  • Overall Length 7.50"
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.