Skip Content

Speed Reducer,C-Face,56C,40:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Speed Reducer, C-Face, 56C, 40:1

Price $2,067.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZGF8
  • Mfr. Model # SSF718-40K-B5-GS1
  • UNSPSC # 26111503
  • Catalog Page # 110
  • Shipping Weight 23.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Duty Washdown
  • Input RPM 1750
  • Nominal Output RPM 44
  • Worm Center Distance 1.75"
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 600 lb.
  • Nominal Ratio 40:1
  • Max. Input HP 0.3
  • Max. Output Torque 355 in.-lb.
  • Output Torque @ 1/40 HP 3600
  • Output Torque @ 1/3 HP 266 in.-lb.
  • Output Torque @ 1/2 HP 355 in.-lb.
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Base Optional
  • Mounting Any Position
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Tapered Roller
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Gear Material Hardened and Ground Steel
  • Worm Gear Material Bronze
  • Housing Material 316 Stainless Steel
  • Finish 316 Stainless Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 7/8"
  • Output Shaft Height 2-1/16"
  • Overall Length 7.50"
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.