Skip Content

AC Gearmotor,58 rpm,TEFC,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 58 rpm, TEFC, 208-230/460V

Price $1,903.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23K103
  • Mfr. Model # G2033R-GRG04B
  • UNSPSC # 20101617
  • Catalog Page # 114
  • Shipping Weight 85.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • Phase3
  • Hz50/60
  • Shaft OrientationRight Angle
  • ShaftDual Hollow Bore Output
  • Nameplate RPM58
  • No Load RPM1800
  • Max. Torque1010 in.-lb.
  • Overhung Load920 lb.
  • Input HP1
  • Gear Ratio30:1
  • Full Load Amps3.25-3.10/1.55
  • Insulation ClassF
  • EnclosureTEFC
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor Type3-Phase
  • Motor Frame56C
  • Length Less Shaft22"
  • Service Factor1.15
  • Keyway Size1/4" Square x 4"
  • BearingsBall
  • LubricationKlubersynth GH 6-460
  • FinishAcrylic-Based Paint
  • HousingRolled Steel
  • Gear Case MaterialCast Iron
  • GearsHardened Ground Steel Helical and Bevel Gears
  • Gear MaterialHardened Ground Steel
  • Gear TypeHelical/Bevel
  • SealsDouble Lip
  • StandardsEISA 2007/UR/CSA/CE
  • RPM Range51 to 75
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'd like to regulate speed down to about 5rpm.
Thanks
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Chipmaster is loaded.
Additional information about Chipmaster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the 13E661 with an input voltage of 115VAC will operate the 23K103 gearmotor with variable speed control.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:09.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23K103, prod, sort_default
1 of 1
  • 2015-05-22T19:59:09.412-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23K103, prod, sort_default
1 of 1