Skip Content

Steel Concrete Nails, Stiff Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Concrete Nails, Stiff Finish

BOSTITCH

Technical Specs

  • ItemConcrete Nails 
  • MaterialSteel 
  • ShankSmooth 
  • Shank Dia. (In.)0.097 
  • FinishStiff 
BrandBOSTITCH 
Length (In.)
Please Select
Item #Length (In.)AvailabilityPrice Qty
21U1651-3/8

Typically in Stock

$81.15 / pkg. of 2,500

21U1682-1/4

$88.55 / pkg. of 2,500

21U1615/8

Typically in Stock

$67.25 / pkg. of 2,500

Adding More Products