Skip Content

 
Steel Collated Wire Brad, Bright Brown Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Wire Brad, Bright Brown Finish


Technical Specs

  • Pneumatic Fastener Type Brads 
  • Item Brads 
  • Gauge 18 ga. 
  • Head Style T-Head 
  • Finish Bright 
  • Material Steel 
  • Point Type Chisel 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
BT1300B
5/8"

$11.03 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $11.03 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 5/8"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
BT1303B
3/4"

$12.06 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $12.06 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 3/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
BT1309B
1"

$13.12 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $13.12 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More