Skip Content

 
Steel Collated Finish Nail, Coated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Finish Nail, Coated Finish

BOSTITCH


Technical Specs

  • Pneumatic Fastener TypeFinishing Nails 
  • MaterialSteel 
  • FinishCoated 
  • Point TypeChisel 
BrandBOSTITCH 
Item
Please Select
Gauge
Please Select
Length
Please Select
Head Style
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Gauge
Length
Head Style
Availability
Price
Qty
FN1524
Angled Finish Nails
15 ga.
1-1/2"

$56.65 / pkg. of 3,655

Angled Finish Nail,15ga,1-1/2 In,PK3655
Catalog Page #  3530 

Price: $56.65 / pkg. of 3,655

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemAngled Finish Nails
  • Gauge15 ga.
  • Length1-1/2"
  • MaterialSteel
  • FinishCoated
  • Point TypeChisel
FN1532
Angled Finish Nails
15 ga.
2"

$62.20 / pkg. of 3,655

Angled Finish Nail,15 ga,2 In,PK 3655
Catalog Page #  3530 

Price: $62.20 / pkg. of 3,655

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemAngled Finish Nails
  • Gauge15 ga.
  • Length2"
  • MaterialSteel
  • FinishCoated
  • Point TypeChisel
FN1540
Angled Finish Nails
15 ga.
2-1/2"

$71.55 / pkg. of 3,655

Angled Finish Nail,15ga,2-1/2 In,PK3655
Catalog Page #  3530 

Price: $71.55 / pkg. of 3,655

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemAngled Finish Nails
  • Gauge15 ga.
  • Length2-1/2"
  • MaterialSteel
  • FinishCoated
  • Point TypeChisel
SB16-1.50
Straight Finish Nails
16 ga.
1-1/2"
Flat

$24.01 / pkg. of 2,500

Finish Nail,16 ga,1-1/2 In,PK 2500
Catalog Page #  3530 

Price: $24.01 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemStraight Finish Nails
  • Gauge16 ga.
  • Length1-1/2"
  • MaterialSteel
  • FinishCoated
  • Head StyleFlat
  • Point TypeChisel
SB16-2.00
Straight Finish Nails
16 ga.
2"
Flat

$31.30 / pkg. of 2,500

Straight Finish Nail,16 ga,2 In,PK 2500
Catalog Page #  3530 

Price: $31.30 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemStraight Finish Nails
  • Gauge16 ga.
  • Length2"
  • MaterialSteel
  • FinishCoated
  • Head StyleFlat
  • Point TypeChisel
SB16-2.50
Straight Finish Nails
16 ga.
2-1/2"
Flat

$40.45 / pkg. of 2,500

Finish Nail,16 ga,2-1/2 In,PK 2500
Catalog Page #  3530 

Price: $40.45 / pkg. of 2,500

Technical Specs

  • Pneumatic Fastener TypeFinishing Nails
  • ItemStraight Finish Nails
  • Gauge16 ga.
  • Length2-1/2"
  • MaterialSteel
  • FinishCoated
  • Head StyleFlat
  • Point TypeChisel