Skip Content

Tankless Water Heater,Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tankless Water Heater, Natural Gas

Price $612.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJH3
  • Mfr. Model # 330 PN NG
  • UNSPSC # 40101825
  • Catalog Page # 3810
  • Shipping Weight 26.52 lbs.
Country of Origin PortugalCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)1/2
  • Gas TypeNatural
  • Input (BTU)74,900
  • Ignition TypePilot
  • Draft Hood Size (In.)4
  • Energy Factor0.64
  • Depth (In.)8-1/2
  • Width (In.)12-13/64
  • Height (In.)28-3/4
  • Water Connection (In.)1/2
  • GPM @ 45F Rise2.6
  • GPM @ 90F Rise1.3
  • Manufacturers Warranty Length15 Year Heat Exchanger And 3 Year Parts
  • StandardsCSA And ANSI Z21.10.4
  • IncludesMounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Heater features a standing pilot for quick ignition and greater than 83% thermal efficiency.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What type of vent is required

8 months ago
by
Read all my Q&A
 
Please wait while more information about gasgas is loaded.
Additional information about gasgas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit requires a dedicated 4" B-Vent. 1 foot rise before any elbows. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I believe it has a 40gal tank type I will replace
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Forger is loaded.
Additional information about Forger could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To properly size a tankless water heater for your needs, we will require additional information. Please contact us at 1-800-GRAINGER so that we may look up the local water temperature in your area. We will also need you to tell us how many fixtures in the home you will need to run at the same time.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Want to replace a 40 gal Bradford White tank for a family of 4 .
How do I buy the matching size tankless
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Steelerfan is loaded.
Additional information about Steelerfan could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Typically sizing is done by flow rate and temperature rise of the incoming water temperature. The greater the BTU input to the tankless water heater the greater the temperature rise because the unit has more BTUs available to heat more water faster. For a four person home 199,000 BTU unit would be a good selection for replacing the 40 gallon water tank check out Grainger item number 20K868.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about medic6752 is loaded.
Additional information about medic6752 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
No it does not, depending on what your water contains as, sediment Limestone for instance is a depisitory mineral, it does not make up the hardness number but it will build up in a water faster than say Iron. So no Hardness does not effect the warranty, you will however have to follow the manufacturers recomendation for descaling the unit.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:10.664-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH3, prod, sort_default
1 of 1
  • 2015-04-25T19:41:10.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH3, prod, sort_default
1 of 1