Skip Content

Tankless Water Heater,Liquid Propane Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tankless Water Heater, Liquid Propane Gas

Price $1,727.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJH1
  • Mfr. Model # 940 ES LP
  • UNSPSC # 40101825
  • Catalog Page # 3810
  • Shipping Weight 75.0 lbs.
Country of Origin PortugalCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)3/4
  • Gas TypeLP
  • Input (BTU)199,000
  • Ignition TypeElectronic
  • Draft Hood Size (In.)3
  • Energy Factor0.83
  • Depth (In.)11-1/4
  • Width (In.)17-7/8
  • Height (In.)30-1/2
  • Water Connection (In.)3/4
  • GPM @ 45F Rise7.3
  • GPM @ 90F Rise3.7
  • Manufacturers Warranty Length15 Year Heat Exchanger And 3 Year Parts
  • StandardsCSA And ANSI Z21.10.4
  • IncludesMounting Bracket
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • View the EnergyGuide Label for this item.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
When I turn on the hot water valve at the shower the tank comes on only briefly then shuts off -- cold shower!
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about kanakales is loaded.
Additional information about kanakales could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are a few things we will need to know in order to be able to assist you with this unit. Is this a new installation or an existing one? Has this issue started recently, or has it been happening since the unit was installed? Is it a single handle shower valve which mixes hot and cold water with a cartridge – this can be a sign of a faulty mixing cartridge. Does this happen with any other fixture in the home? If this is a new installation, you may need to check to see if the unit is getting the correct gas flow. If this unit has been in service for a while and this is a new issue, it may mean your unit needs a simple cleaning. There are several steps which will need to be done in order to trouble shoot this unit. Please contact us at 1-800-GRAINGER to discuss your system.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about masen is loaded.
Additional information about masen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This is not a normal condidition, if the fan is running the heater is sencing water flow or the water sensor is faulty.. Get out the trouble shooting information in the owners manual and do a system reset. If that does not work contact Bosch at 800-503-5028..
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:26.349-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH1, prod, sort_default
1 of 1
  • 2015-05-24T20:11:26.351-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH1, prod, sort_default
1 of 1