Skip Content

Tankless Water Heater,Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tankless Water Heater, Natural Gas

Price $983.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LXD1
  • Mfr. Model # 520 HN NG
  • UNSPSC # 40101825
  • Catalog Page # 3810
  • Shipping Weight 38.5 lbs.
Country of Origin PortugalCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)3/4
  • Gas TypeNatural
  • Input (BTU)117,000
  • Ignition TypeHydro-Generated
  • Draft Hood Size (In.)5
  • Energy Factor0.80
  • Depth (In.)8-3/5
  • Width (In.)16-3/4
  • Height (In.)25-3/4
  • Water Connection (In.)1/2
  • GPM @ 45F Rise4.1
  • GPM @ 90F Rise2.0
  • Manufacturers Warranty Length15 Year Heat Exchanger And 3 Year Parts
  • StandardsCSA And ANSI Z21.10.4
  • IncludesMounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • View the EnergyGuide Label for this item.


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Constant problems with ignition system, no product support.When it works it works well but not a reliable system, called back to fix units I have installed, unhappy customers November 21, 2012
  • 2015-07-28T19:51:43.742-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1LXD1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
i need all the parts to install
2 months ago
by
Read all my Q&A
 
Please wait while more information about odie959 is loaded.
Additional information about odie959 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This comes as a complete unit although you will need to provide the venting materials. If you need to speak to our Tech Support please feel free to call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:41:17.525-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LXD1, prod, sort_default
1 of 1
  • 2015-07-28T19:41:17.527-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LXD1, prod, sort_default
1 of 1