Skip Content

Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior and Exterior

Price $906.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38P111
  • Mfr. Model # GSL 2
  • UNSPSC # 41111615
  • Catalog Page # N/A
  • Shipping Weight 13.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 60 ft.
  • Range w/o Detector 30 ft.
  • Accuracy +/- 1/8" @ 30 ft.
  • Laser Class 3R
  • Auto Leveling Range 4 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Number of Scanning Modes 0
  • Length 8-1/16"
  • Width 7-3/4"
  • Height 8-5/16"
  • Features Determines Level and Flatness of Floor by Projecting 2-Laser Lines that Meet on the Surface, Motorized Rotary Base, Range: Up to 30 ft. without Target Plate, Up to 60 ft. with Target Plate
  • Power Source (4) AA Alkaline or 12V Li-Ion Battery Pack (Optional)
  • Includes Carrying Case, Remote Control, (4) AA Batteries, Target Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good for everyone especially DIYer I am moving to a new house and plan to the wood flooring by myself. As a DIYer, I don't know much about how to use the lever to measure the floor surface is even. Therefore, this tool is easy to use and just one click, it tells me where the uneven surface.It is a user friendly tool. Just buy it, don't think much December 16, 2013
  • 2016-02-06 T19:58:19.174-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38P111, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.