Skip Content

Stubby Spade Bit Set,4 In. L,6 pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stubby Spade Bit Set, 4 In. L, 6 pcs.

Price $19.48 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EEU3
  • Mfr. Model # DSBS5007P
  • UNSPSC # 27112801
  • Catalog Page # 994
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStubby Spade Set 6 Pc
  • Number of Pieces6
  • Bit Dia.1/2" to 1"
  • Shank Dia.1/4" Hex
  • Overall Length4"
  • Application1/2" D Handle and Larger Drills
  • MaterialAlloy Steel
  • Includes3/8, 1/2, 5/8, 3/4, 7/8" and 1" x 4" Long with Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 classic bosch quality I had unfortunately only used a competitor's spade bit set until recently and man - what a difference. Besides being much quicker at going through wood, it is amazing how much cleaner of a hole these bosch spade bits produce. Lastly, it is really nice knowing that I can let the bit do the work of removing material, since I really do not have to put a ton of pressure on my drill to make the hole... simply showing how well designed these are. February 8, 2013
Rated 5 out of 5 by Best spade bits I've ever used. Got these spade bits as a gift (with my hints). The short shanks let me get between narrow wall stud spacings easily with a 3/8" standard drill and with the extension I can cut through any I need to reach via the initial hole. They cut faster and last longer than any of the other spade bits in my toolbox. I actually threw away my old bits instead of trying to sharpen them every sixth hole. November 19, 2012
  • 2015-04-24T19:40:56.648-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_5EEU3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.