Skip Content

Hammer Drill Bit,SDS Plus,5/16x6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hammer Drill Bit, SDS Plus, 5/16x6 In

Price $9.93 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36H191
  • Mfr. Model # HCFC2051
  • UNSPSC # 27112801
  • Catalog Page # 1001
  • Shipping Weight 0.1 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHammer Drill Bit
  • Shank ShapeSDS Plus
  • Number of Cutter HeadsFull Head
  • Bit Dia.5/16"
  • Drilling Length4"
  • Overall Length6"
  • Shank Size25/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Excellent Quality Robust construction and deep flutes make drilling in concrete a breeze. The deep flutes channel debris out of the hole quickly with no clogging. This bit runs cooler than most as well.I highly recommend this product. July 8, 2014
Rated 5 out of 5 by Bosch high quality as usual. I'm a diy home-owner and not a professional, but I've burnt up a few masonry bits over the years and this Bosch bit works perfectly. I had a few holes to drill in the basement floor and I had know problems with this bit dulling like others I've used. Thanks Bosch. June 26, 2014
  • 2015-03-27T19:43:09.403-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_36H191, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.