SDS Rotary Hammer Drill Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS Rotary Hammer Drill Kit

BOSCH

Technical Specs

  • Item:SDS Rotary Hammer Drill Kit 
  • No Load RPM:0 to 1300 
  • Blows per Minute:0 to 5800 
  • Amps @ 120V:7.5 
  • Solid Bit Capacity:1" 
  • Core Bit Capacity:2-5/8" 

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #AvailabilityPrice Qty
2LDB3

Typically in Stock

$269.00 / each

Adding More Products