Skip Content

SDS Rotary Hammer Drill,6.1A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SDS Rotary Hammer Drill, 6.1A @ 120V

Price $392.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19L475
  • Mfr. Model # 11250VSRD
  • UNSPSC # 27112705
  • Catalog Page # N/A
  • Shipping Weight 12.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS
  • Voltage 120
  • No Load RPM 0 to 1100
  • Blows per Minute 0 to 4400
  • Amps 6.1
  • Solid Bit Capacity 3/4"
  • Core Bit Capacity 1-1/2"
  • Reversing No
  • Cord 19.625"
  • Stop Rotation Yes
  • Impact Energy 1.8 ft.-lb.
  • Features 360 Degrees Auxiliary Side Handle with Depth Stop
  • Tool Length 14-1/4"
  • Tool Weight 7.4 lb.
  • Bearings Ball Bearing
  • Standards UL Listed, CSA Certified
  • Includes Dust Collection Unit and Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by saved on clean up! bought this to mount 400lb lockers on a concrete wall in a office area already carpeted and this saved me tons of clean up time February 6, 2014
Rated 5 out of 5 by Very powerful and effective Have been impressed with the speed and ease of using this concretedrill from 1/2" to 1-1/2" holes in 10 inch concrete walls January 5, 2014
Rated 5 out of 5 by Perfect I install fire protection systems in commercial data centers, this fits the bill for no dust in these areas June 29, 2013
Rated 5 out of 5 by Invaluable Tool For Dust-Free Drilling in Concrete and Masonry This tool is a must-have for any pro window treatments installer. I'd say it captures 95% of dust when drilling holes. With this drill, one guy can do installs in concrete or brick walls without a helper and a vacuum. Saves time and $.One minor criticism:The little rubber dust seal that surrounds the bit comes pre-drilled, so if you're using a small bit- I drill 5/32" pilot holes -some tiny amount of dust can fall through. June 18, 2011
  • 2016-02-06 T19:51:51.472-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_19L475, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jz19 is loaded.
Additional information about jz19 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dust collector on this unit will work when drilling both horizontally and vertically.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:47.336-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L475, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:47.338-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L475, prod, sort_default
1 of 1