Skip Content

SDS Plus Wide Chisel,10 In L,1 1/2 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Plus Wide Chisel, 10 In L, 1 1/2 In W

Price $33.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LCZ5
  • Mfr. Model # HS1425
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSDS Plus Wide Chisel
  • Shank TypeSDS Plus
  • Overall Length (In.)10
  • Blade Width (In.)1-1/2
  • For Use WithFor Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
  • ApplicationChipping Concrete
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by excellent accessory the bosch hs 1425 1 1/2" x 10" self sharpening chisel works well under load such as breaking grout lines for hollow tile removal and breaking small rocks with little to no pressure April 15, 2014
Rated 5 out of 5 by Tile Work I have used this bit with the bulldog sds tool to clear out old ceramic and vct tile, works perfectly every time have already used for 200vct tile and about 80 ceramic, still works like new May 19, 2013
  • 2015-08-30T19:59:59.418-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LCZ5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.