Skip Content

SDS Max Rotary Hammer Drill,13.5A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

SDS Max Rotary Hammer Drill, 13.5A @ 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5LB40
  • Mfr. Model # 11263EVS
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 27.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Max
  • Voltage 120
  • No Load RPM 145 to 280
  • Blows per Minute 1350 to 2800
  • Amps 13.5
  • Solid Bit Capacity 1-3/4"
  • Core Bit Capacity 6"
  • Reversing No
  • Cord 12 ft. 2-Cond.
  • Stop Rotation Yes
  • Impact Energy 9.6 ft.-lb. Regular, 11.1 ft.-lb. Turbo
  • Features Side Handle Attaches to Rear Switch Handle to Minimize Bending Over, Service Reminder Light, Soft-Grip Handle
  • Tool Length 21"
  • Tool Weight 17.9 lb.
  • Bearings Ball and Roller
  • Standards UL Listed, CSA Certified
  • Includes Auxiliary Handle and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Super hammer drill I use this tool for everything from driving ground rods to strapping conduit to core drilling 6" slabs. I love it!!! July 25, 2014
Rated 5 out of 5 by Very powerful driver for it's size. We are electricans and generally do not need this large of a hammer drill for the holes we bore. I purchased this drill mostly for driving grounding rods and I've noticed two great characteristics with this machine, first it drives a 10 foot rod in hard ground in less than 2 minutes and secondly it doesn't mushroom the rod as much as the Milwaukee it replaced. It's also a great hammer drill in concrete. Thank you. September 22, 2013
Rated 5 out of 5 by Ralph Can Drill Any Concrete Around Like I said, Ralph (Our Nickname) can drill any concrete we put him up againest. We have rented the same style of hammer drill a number of times - liked it so much we now own one. So, if you need a drill for a heavy work load with bits from 1/4" to 4" this is the drill you all need. Ralph kicks some a_s. June 27, 2013
  • 2016-04-27 T23:45:16.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5LB40, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.