Skip Content

SDS Max Combination Hammer,10A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Max Combination Hammer, 10A @ 120V

Clearance Price $448.65 / each

Price $498.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HY58
  • Mfr. Model # 11240
  • NSN # 5130-01-108-2929
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 23.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer
  • Chuck TypeSDS Max
  • Voltage120
  • No Load RPM400
  • Blows per Minute3000
  • Amps10
  • Solid Bit Capacity1-9/16"
  • Core Bit Capacity6"
  • ReversingNo
  • Cord12 ft. 2-Cond.
  • Stop RotationNo
  • Impact Energy5.2 ft.-lb.
  • Features2-Mode Selector, Trigger w/Lock On, Service Modules
  • Tool Weight13.2 lb.
  • Tool Length17"
  • BearingsBall and Roller
  • StandardsUL Listed, CSA Certified
  • IncludesDepth Gauge, Auxiliary Handle, Carrying Case

Compliance and Restrictions

None

Details

Features vibration control, 1-hand tool change, and dial speed control. 8.1 ft.-lb. impact energy. Side handle and depth rod provide easy handling and precise control. AC operation only. Plastic case included.

Alternate Products


Rated 4.7 out of 5 by 7reviewers.
Rated 5 out of 5 by Great drill, light and strong. Have been using this drill for a little over a year now ! Best tool I have, couldn't do without it ! July 18, 2014
Rated 4 out of 5 by Rotary Hammer Is Great Used this to drill about (30) 13" deep 3/4" dia holes in existing concrete footings, and so far it cuts like butter. So for drilling holes I've really liked it.I also used the hammer only function and it works pretty good too. I wish the chuck portion were made of metal though. Its getting a bit scraped and banged up since it is made of plastic. January 7, 2014
Rated 5 out of 5 by Works great The hammer drill cuts through concrete with ease,the chisel works great also.Very easy to change tool bits. November 3, 2013
Rated 4 out of 5 by Works great but tile beware This works great but if you have tile cut away first.  This drill is powerful and just busts up everything October 21, 2013
Rated 5 out of 5 by very sturdy drill use this to drive 8' ground rods in very rocky ground. less than 10 minutes to drive. sure beats a sledge hammer. July 19, 2013
Rated 5 out of 5 Awesome tool This tool works great!! Drilled some 3/4 inch holes and chipped away at concrete, both jobs went awesome. Has great power to get the job done. May 11, 2013
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are in need for UL FM approved power tools.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Majed is loaded.
Additional information about Majed could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is UL rated but not FM rated

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1