Skip Content

SDS Max Demolition Hammer,1300-2900 BPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SDS Max Demolition Hammer, 1300-2900 BPM

Price $703.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GAE5
  • Mfr. Model # 11321EVS
  • UNSPSC # 27112705
  • Catalog Page # 894
  • Shipping Weight 21.94 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Demolition Hammer Kit
  • Amps @ 120V 13
  • Impact Energy (Ft.-Lb.) 9.6
  • Blows per Minute 1300-2900
  • Features Dial Speed Control, Soft Start, 12-Position Variable Lock Tool Holder
  • Handle Type Soft Grip Vibration Control, D-Handle
  • Tool Length (In.) 22.5
  • Tool Weight (Lb.) 13.6
  • Includes Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Chips great We use these at work to fix those unfortunate times when the concrete sleeves are in the wrong place. So we bring out this bad boy to whack smash the new sleeves into the proper spot.10/10 for automated whack smashing. Very heavy unit though, which is nothing for me because I'm mad strong.One love folks. December 10, 2015
Rated 5 out of 5 by Incredibly powerful and durable We use these a lot do demo existing masonry walls and they work like a charm. I could only imagine the could also be used to break up and old concrete slab, stoop, or stairs without a problem also. Definitely cuts the work time down substantially! July 25, 2014
Rated 5 out of 5 Perfect I have used a few different demo hammers and I really like this one. I use it to tear out tile and motar often and it works faster than others and more comfortablle to use. Have had this one for a while now with no problems. Purchased on sale; great tool and value. May 20, 2013
Rated 5 out of 5 by Light and Powerful Using the Bosch 11321EVS for overhead concrete demolition.User comments are great tool, lightweight, easier to maneuver, good punch for the size.Usage so far. 7 hours per day straight for last 5 days. Used for overhead concrete removal with bull point and chisel bits. No hiccups in performance of tool.Superior to Hilti TE75, T-500Equal performance to Hilti T-700Easier to use and comparable to 15-17 lb pneumatic hammers due to superior control and less fatigue to users.Minor design points. Plastic cover on bottom of hammer which is often impacted if dropped is of concern. Power switch inside handle maybe should be moved to a location not gripped by hand for even better usability. April 26, 2013
Rated 5 out of 5 by Great price, features, performance, and weight This is my third Bosch Demo Hammer. I have loved every one of them and still use each of them. I have used other brands and have found that the Bosch line has great power and reliability for the money. I use these for extended periods when chiseling tile or other materials off floors. This model works great all day due to the low weight and the high bpm (2900). I have also used it to demo concrete and rock with no issues. This is the best all round to do demo for the price and weight. The 9.6ft-lb impact will get you through nearly anything with a low weight unit. June 13, 2012
  • 2016-02-06 T20:04:04.522-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4GAE5, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.