Skip Content

Cordless Rotary Hammer Kit,15 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Hammer Kit, 15 In. L

Price $864.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WLJ2
  • Mfr. Model # 11536VSR
  • UNSPSC # 27112703
  • Catalog Page # 874
  • Shipping Weight 21.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 36.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2Ah
  • Blows per Minute 0 to 4260
  • No Load RPM 0 to 960
  • Stop Rotation Yes
  • Capacity in Concrete 1"
  • Battery Included (2) 39RY27
  • Battery Pack Replacement 4WLJ4
  • Handle Type Rear and Side
  • Features (3) Mode Selector
  • Tool Length 15"
  • Tool Weight 9.6 lb.
  • Standards UL, CSA
  • Includes 360 Degrees Auxiliary Side Handle, 1 hr. Charger, (2) Lithium Ion Batteries, Depth Gauge, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 Great Tool! Doing a new aircraft control tower and this is a life saver. I don't have 10 stories of cord, nor do I want 10 stories of cord. Tool works as well as my corded Bulldog and isn't very much heavier. Battery lasts most of the day setting hollow metal frames. May 22, 2015
Rated 5 out of 5 by Monster I too am a land surveyor, and I not only drill rock and concrete, but also to hammer through frozen ground. It's a monster, and the only tool I have that goes through it, and effortlessly. A 1" wide chisel bit does it best.Since I have to carry other stuff, I run a strap through the handle and over my shoulder. Wa-lah! March 2, 2015
Rated 5 out of 5 by extreamly powerful Used this to drill holes in rock to set land surveying working points. This drill worked even when it was set in the wrong mode; running the drill counter-clockwise! The drill is small enought to be carried all day throught thick woods without trails in additon to carring other equipement. August 26, 2014
Rated 5 out of 5 by Works great We have used many different types of hammer drills over the years being a mason contractor and this one is clearly one of the best. We have had the drill for over six years now and while the batteries have lost a little longevity, this tool has gotten so beat up and still works as good as ever. Still haven't had to replace a single part on it or take it to a repair shop. I would highly recommend this for any professional that has a lot of holes to drill in masonry/concrete walls. July 25, 2014
Rated 5 out of 5 by Awesome Power Tool This hammer drill performs flawlessly. Best drill I have ever used in hard drilling. May 19, 2014
Rated 5 out of 5 by my trophy tool I'm finishing a 1700 sq ft basement, needed something that could drill through concrete floors to anchor the framing studs. I tried the hammerdrill, but soon decided I need something dedicated for the job. I didn't regret. This made achoring a lot faster and easier, as I had to make a lot of holes, you just turn it on and let it sit on the concrete, they it cuts through it like a butter. Battery lasts forever too. I have been a fan of Bosch tools for 15 years and this is the latest addition, and it didn't disappoint. September 21, 2013
Rated 5 out of 5 by The best tool to drilling 5/16"x10"+ holes in rock I bought this 36V Bosch-11536VSR Rotary Hammer Drill to replace my 10+ year old Bosch 24V NiCad power drill 11225VSR, which has served me well drilling 5/16x10"+ holes to crack rock with my 'ezebreak.com' tool, some times in very remote places, including deep inside a caves, to help access unexplored passages! It would have been nice if the new drill box had had a couple places to securely store very long SDS drill like the old box does. At least the new drill (- the charger) will fit into the old box if needed. The Bosch Rotary Hammer Drills are simply the best tool for drilling holes in rock or concert! July 18, 2013
  • 2016-02-06 T19:59:36.332-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4WLJ2, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about gmfsr is loaded.
Additional information about gmfsr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can use core bits in some cordless hammer drills to acheive the 3 1/4 inch hole sizes.

Thank you for Using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:16.510-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WLJ2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:16.512-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WLJ2, prod, sort_default
1 of 1