Skip Content

Router Combo Kit,Fixed/Plunge,120V,15Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Router Combo Kit, Fixed/Plunge, 120V, 15Amp

Price $441.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YHR8
  • Mfr. Model # MRC23EVSK
  • UNSPSC # 27112707
  • Catalog Page # 926
  • Shipping Weight 25.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Combo Kit
  • HP 2.3
  • Amps 15
  • Voltage 120
  • No Load RPM 10,000 to 25,000
  • Power Source 120 V AC
  • Base Size (In.) Fixed 6"/Plunge 6-11/16
  • Tool Weight (Lb.) 25
  • Cord 10 ft.
  • Switch Trigger
  • Speed Type Variable
  • Lock Spring-Lock Plunge Lever
  • Features Smooth Plunge Action, Depth Rod, Afterlock Microfine Depth Adjustment, Versatile Fixed-Base Depth Adjustment, LED Lighting, Precision Centering Design, Two-Stage Quick Clamp System, Soft-Start, Constant-Response Circuitry, Soft Grip Handles, Fixed Base With 3-Hole Pattern, Cord Swivel
  • Includes Motor Fixed Base (MRF01), Plunge Base (MRP01), 1/4"And 1/2" Self-Releasing Collet Chucks, 16mm Shaft Wrench, 24mm Collet Nut Wrench, T-Handle Hex Height Adjustment Wrench, Carrying Case, (3) M4 Screws For Table Mounting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.