Skip Content

7" Angle Grinder 15 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

7" Angle Grinder 15 Amps

Price $211.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKW1
  • Mfr. Model # 1873-8
  • NSN # 5130-01-397-9535
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 13.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAngle Grinder
  • Voltage120
  • Wheel Dia.7"
  • No Load RPM8500
  • Amps15
  • Spindle Thread Size5/8"-11
  • Switch TypeTrigger
  • Tool Length17-3/4"
  • Tool Weight11.5 lb.
  • Speed TypeConstant
  • Lock-onYes
  • Lock-offYes
  • Handle DesignD-Handle
  • Cord Length10 ft.
  • Number of Conductors2
  • FeaturesVibration-Control Side Handle, Service-Minder Brushes
  • IncludesSide Handle, Wheel Guard,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Powerful Grinder...So So Switch I needed a powerful grinder and was not dissapointed when I bought the 7" Bosch. Hang on when you start it!  It has an excellent internal cooling system to help extend the life of the brushes and the motor.  I like the shock absorber system of the front and rear handles.  My only problem is with the switch.  It has an overly complex switch design which has resulted in minor frustration. October 30, 2013
Rated 4 out of 5 by Powerful Grinder I put a 7" turbo diamond blade with a quad adapter on this grinder and used it to cut some landscape blocks. Lots of power, but the handle gets uncomfortable after many cuts. If I were to to buy another large grinder, I would get one with the handle that rotates 90 degrees in both directions. July 13, 2011
  • 2015-09-02T19:40:46.000-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1PKW1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.