Right Angle Sander/Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Sander/Grinder

BOSCH

Technical Specs

  • Item:Angle Grinder 
  • Spindle Thread Size:5/8"-11 
  • Switch Type:Trigger 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Tool Length
Please Select
Tool Weight
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Wheel Dia.No Load RPMAmps @ 120VTool LengthTool WeightAvailabilityPrice Qty
2GTE15"11,0009.514-3/4"5.1 lb.

Typically in Stock

$187.00 / each

1PKW17"85001517-3/4"11.5 lb.

Typically in Stock

$205.00 / each

Adding More Products