Skip Content

Reciprocating Saw Kit,0 to 2700 spm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reciprocating Saw Kit, 0 to 2700 spm

Price $138.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GAE7
  • Mfr. Model # RS7
  • UNSPSC # 27112709
  • Catalog Page # 1032
  • Shipping Weight 11.08 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReciprocating Saw Kit
  • Blade Stroke1-1/8"
  • Strokes per Minute0 to 2700
  • Amps11.0
  • Adjustable ShoeYes
  • Keyless Blade ClampYes
  • Cord Length8 ft.
  • Number of Conductors2
  • Tool Length19-1/4"
  • Tool Weight8.5 lb.
  • Voltage120
  • FeaturesTool Less Blade Change, Dual LED Lights, Variable Speed Trigger
  • Includes(1) Reciprocating All Purpose Saw Blade, (1) Carrying Bag
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 23reviewers.
Rated 5 out of 5 by Dependable, tough, good value . These are just a few words I can say about my Bosch Reciprocating Saw. Any person who has a cutting job from Steel to wood to plastic board needs a good Saw. April 10, 2015
Rated 5 out of 5 by plenty of power I have had this a few years and it can definitely handle the abuse. It has has plenty of power to cut through anything you need it to. August 29, 2014
Rated 5 out of 5 by Overall, it is a supper tool and functions great. Glad I bought it. August 22, 2014
Rated 5 out of 5 by Typical Bosch Excellence! I bought this particularly to deal with treated landscape timbers. I have four large raised-bed gardens and their timbers "misbehave" (as in, ROT) from time to time, so I have to remove them, typically partial timber sections. Unfortunately, it's not always the topmost timber, which means that I have to remove from the bottom and middle rows. The RS7 works very well for this purpose. July 20, 2014
Rated 4 out of 5 by Nice saw I purchased this for a home basement demo, it works really well. The grips feel good at different angles. It has Bosch's typical durability that is one of the main reasons I buy Bosch tools. I do wish it had the twist style fastener for the blades like some other brands. July 19, 2014
Rated 5 out of 5 by This is my 3rd saws all I have owned. I bought it for several reasons. Name brand is well respected for quality. quiet and powerful and had a case to carry it in. My only complaint is the quick connect does not always hold the blade if your in rough cutting with allot of vibration. I have never owned a saw with a quick connect so I am not sure if that's normal. That aside, I am very happy with the saw and would recommend it to my friends.Mike Corum July 14, 2014
Rated 5 out of 5 by Cant beat the RS7 I have been very impressed with this powerful tool. As I carpenter I use it most days and it is very reliable. The variable speed trigger is very handy and easy to use. Overall this is an excellent power tool and I have and will recommend it to others looking for a powerful reliable reciprocating saw! June 9, 2014
Rated 5 out of 5 by Exactly As Advertised An old saw finally died in the middle of sawing a yard timber. After researching several brands, reading customer reviews and comparing prices, I decided on the purchase of the Bosch RS7. I was interested in 2 primary features: 1) Motor Amps 2) Quick-change blade attachment and adjustable leg. I was pleasantly surprised to discover that the Bosch RS7 also had LED work lights which is so helpful in the dark corners I encounter.It's first use was to saw timbers in the construction of a wheel-chair ramp for my wife after her recent surgery. May 31, 2014
  • 2015-04-26T20:11:41.465-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_23, tr_23
  • loc_en_US, sid_4GAE7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about shoeless is loaded.
Additional information about shoeless could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:39:35.231-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GAE7, prod, sort_default
1 of 1
  • 2015-04-26T19:39:35.233-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GAE7, prod, sort_default
1 of 1